Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, Mill Erk Sm Cs Scv Flg Toolholder

  • Mfr # CV50SA125600

  • Zoro # G3925860


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
1.88 in
Usable Length
1.059 in
Cutter Retention Screw ID Drive Size
5/16 in
Pilot Length
1.094 in
Gage Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50SA125600
Zoro #
G3925860
UPC #
4059782161016
Country of Origin
Slovenia

Dimensions

Body Diameter
1.88 in
Usable Length
1.059 in
Cutter Retention Screw ID Drive Size
5/16 in
Pilot Length
1.094 in
Gage Length
6 in
Adapter Dia.
1.25 in

Details

Item
Adapt

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.