Zoro Homepage

Adapt, Reducer PSC 80 TO KM50 Short

  • Mfr # PSC80KM50TS070M

  • Zoro # G3927750


product price: $1,676.99
/ea
Free Shipping & Returns

Key Features

Torque (ft-lbs)
200 to 250
Actuation Screw ID Drive Size
10 mm
System Size Workpiece Side
KM50TS
Usable Length
1.574 in
System Size Machine Side
PSC80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC80KM50TS070M
Zoro #
G3927750
UPC #
4059782009813
Country of Origin
Germany

Dimensions

Actuation Screw ID Drive Size
10 mm
System Size Workpiece Side
KM50TS
Usable Length
1.574 in
System Size Machine Side
PSC80
Body Diameter
1.968 in
Gage Length
2.755 in

Details

Item
Adapt
Torque (ft-lbs)
200 to 250

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.