Zoro Homepage

Adapt, Reducer PSC63 TO KM40TS Long

  • Mfr # PSC63KM40TS090M

  • Zoro # G3926280


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Usable Length
2.677 in
Body Diameter
1.574 in
Actuation Screw ID Drive Size
6 mm
Gage Length
3.543 in
Torque
12 to 16 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63KM40TS090M
Zoro #
G3926280
UPC #
4061779272346
Country of Origin
Germany

Dimensions

Usable Length
2.677 in
Body Diameter
1.574 in
Actuation Screw ID Drive Size
6 mm
Gage Length
3.543 in

Details

Item
Adapt
Torque
12 to 16 Nm

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.