Zoro Homepage

Adapt, Reducer PSC63 TO KM50TS Short

  • Mfr # PSC63KM50TS075M

  • Zoro # G3926070


product price: $1,337.99
/ea
Free Shipping & Returns

Key Features

Torque (nm)
27 to 34
Gage Length
2.953 in
System Size Workpiece Side
KM50TS
System Size Machine Side
PSC63
Actuation Screw ID Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC63KM50TS075M
Zoro #
G3926070
UPC #
4059782125261
Country of Origin
Germany

Dimensions

Gage Length
2.953 in
System Size Workpiece Side
KM50TS
System Size Machine Side
PSC63
Actuation Screw ID Drive Size
10 mm
Body Diameter
1.968 in
Usable Length
2.086 in

Details

Item
Adapt
Torque (nm)
27 to 34

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.