Milling Chuck Holder, 2.320 to 3.150in
- Mfr # CAT40-C1-105U
- Zoro # G0541521
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Nose Dia.
2.3600 in
Bore Depth
2.3200 in to 3.1500 in
Coolant Through
Yes
Taper Size
CAT40
Collet Series
KM1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT40-C1-105U
- Zoro #
- G0541521
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Nose Dia.
- 2.3600 in
- Bore Depth
- 2.3200 in to 3.1500 in
- Taper Size
- CAT40
- Hole Dia.
- 1 in
- Nose Diameter
- 2.05 in
Details
- Coolant Through
- Yes
- Item
- Milling Chuck
- Collet Series
- KM1
- Projection
- 3.15 in
- Coolant Fed
- Coolant Through
- Clamping Range
- 1/8 in to 1 in
- TIR Max.
- Less Than 0.0002 in
- Features
- 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
- Speed - Maximum
- 8,000 RPM
- T.I.R. Tolerance
- 0.0002 in
- Compatible Reducing Sleeve
- CCK3/4; CCNK3/4; KM3/4
- Measurement System
- Inch
- Compatible Spanner Wrench Manufacturer Model Number
- 9CKR; 9HC22; CCKL20
- Coolant Supply
- Coolant Through
- Product Type
- Milling Chuck
- Material
- Molybdenum 4340
- Shell Material
- Molybdenum 4340
Description
Milling Chuck, Taper Size CAT40, Hole Dia. 1 in, Nose Dia. 2.3600 in, Collet Series KM1, Projection 3.15 in, Coolant Fed Coolant Through, Bore Depth 2.3200 in to 3.1500 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.