Zoro Homepage

BT30 HYDRAULIC CHUCK D12

  • Mfr # BT30HC12085M

  • Zoro # G3581205


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Taper
BT30
Bore Dia.
31.7500mm
Series
Cat50 ShrinkFit
Nose Dia.
31.54mm
ANSI Number
BT30HC12085M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30HC12085M
Zoro #
G3581205
UPC #
4059782919730
Country of Origin
Slovenia

Dimensions

Bore Dia.
31.7500mm
Nose Dia.
31.54mm
Overall Length
133.40mm
Tool Depth
36.00mm
Shank Dia.
12.00mm
Hole Dia.
12.00mm
Taper Size
BT30
Mounting Length
36.00mm

Details

Taper
BT30
Series
Cat50 ShrinkFit
Item
Hydraulic Chuck
ANSI Number
BT30HC12085M
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Standards
JIS B 6339
Projection
85.00mm
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
Style
High Performance Line
For Use With
BT30 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, BT30, Shank Dia. 12.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.