Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT40 HYDRAULIC CHUCK D050

  • Mfr # BT40BHC050354

  • Zoro # G3580681


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Taper
BT40
Series
Cat40 ShrinkFit
Bore Dia.
44.4500mm
ANSI Number
BT40BHC050354
Nose Dia.
1.2410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT40BHC050354
Zoro #
G3580681
UPC #
4059782916722
Country of Origin
Slovenia

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
1.2410 in
Taper Size
BT40
Shank Dia.
1/2 in
Hole Dia.
1/2 in
Mounting Length
1.4170"
Tool Depth
1.4170"

Details

Item
Hydraulic Chuck
Taper
BT40
Series
Cat40 ShrinkFit
ANSI Number
BT40BHC050354
Projection
3.5430 in
Standards
JIS B 6339
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Features
Side Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
For Use With
BT40 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1/2 in, BT40, Shank Dia. 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.