Zoro Homepage

BT40 HYDRAULIC CHUCK D075

  • Mfr # BT40BHC075374

  • Zoro # G3579455


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Series
Cat40 ShrinkFit
Taper
BT40
Bore Dia.
44.4500mm
ANSI Number
BT40BHC075374
Nose Dia.
1.6350 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHC075374
Zoro #
G3579455
UPC #
4059782917156
Country of Origin
Slovenia

Dimensions

Bore Dia.
44.4500mm
Nose Dia.
1.6350 in
Taper Size
BT40
Hole Dia.
3/4 in
Shank Dia.
3/4 in
Tool Depth
1.6140"
Mounting Length
1.6140"

Details

Item
Hydraulic Chuck
Series
Cat40 ShrinkFit
Taper
BT40
ANSI Number
BT40BHC075374
Standards
JIS B 6339
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Projection
3.7400 in
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
BT40 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 3/4 in, BT40, Shank Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.