Zoro Homepage

BT50 HYDRAULIC CHUCK D100

  • Mfr # BT50BHC100453

  • Zoro # G3581409


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Series
Cat50 ShrinkFit
Taper
BT50
Bore Dia.
69.8500mm
Nose Dia.
1.9640 in
ANSI Number
BT50BHC100453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHC100453
Zoro #
G3581409
UPC #
4059782918870
Country of Origin
Slovenia

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
1.9640 in
Shank Dia.
1.0000 in
Hole Dia.
1.0000 in
Taper Size
BT50
Tool Depth
1.8500"
Mounting Length
1.8500"

Details

Series
Cat50 ShrinkFit
Item
Hydraulic Chuck
Taper
BT50
ANSI Number
BT50BHC100453
Projection
4.5270 in
Standards
JIS B 6339
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
Features
Side Axial Adjustment
For Use With
BT50 Shank Tools
Style
High Performance Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1.0000 in, BT50, Shank Dia. 1.0000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.