Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT50 HYDROFORCE HYD CHUCK D32 L90MM

  • Mfr # BT50HCTHT32090M

  • Zoro # G3581442


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Taper
BT50
Series
CAT40 ShrinkFIT
Bore Dia.
69.8500mm
Nose Dia.
80.00mm
ANSI Number
BT50HCTHT32090M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT50HCTHT32090M
Zoro #
G3581442
UPC #
4050839843374
Country of Origin
Germany

Dimensions

Bore Dia.
69.8500mm
Nose Dia.
80.00mm
Taper Size
BT50
Tool Depth
51.00mm
Hole Dia.
32.00mm
Overall Length
191.80mm
Shank Dia.
32.00mm
Mounting Length
51.00mm

Details

Item
Hydraulic Chuck
Taper
BT50
Series
CAT40 ShrinkFIT
ANSI Number
BT50HCTHT32090M
Shank Type - Machining
Cylindrical
Standards
JIS B 6339
Coolant Fed
Coolant Through
Projection
90.00mm
Features
End Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
Style
High Torque Line
For Use With
BT50 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, BT50, Shank Dia. 32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.