Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT50 TT GL D1=12MM L1=100MM

  • Mfr # BT50TTGL12100M

  • Zoro # G3852342


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT50
Hole Dia.
12.00mm
Projection
100.00mm
Coolant Fed
Coolant Through
Shank Dia.
24.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50TTGL12100M
Zoro #
G3852342
UPC #
4056544869388
Country of Origin
Spain

Dimensions

Taper Size
BT50
Hole Dia.
12.00mm
Shank Dia.
24.00mm
Overall Length
201.80mm
Nose Dia.
24.00mm
Tool Depth
37mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
100.00mm
Coolant Fed
Coolant Through
Balanced to RPM
G 2.5@25000 rpm
List Number
BT50TTGL12100M
Features
Axial Adjustment - End
Series
Versacam
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Metric
Standards
JIS B 6339

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 12.00mm, Taper Size BT50, Shank Dia. 24.00mm, Projection 100.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, Series Versacam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.