Zoro Homepage

BT50BHPVTT062394

  • Mfr # BT50BHPVTT062394

  • Zoro # G3581022


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.7500"
Taper
BT50
Series
BT30
Nose Dia.
27.00mm
For Use With
Carbide and HSS Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BHPVTT062394
Zoro #
G3581022
UPC #
4059782067417
Country of Origin
Slovenia

Dimensions

Bore Dia.
2.7500"
Nose Dia.
27.00mm
Shank Dia.
27.00mm
Hole Dia.
15.87mm
Taper Size
BT50
Overall Length
204.80mm
Tool Depth
39mm

Details

Item
Hydraulic Chuck
Taper
BT50
Series
BT30
For Use With
Carbide and HSS Cutting Tools
ANSI Number
BT50BHPVTT062394
Coolant Fed
Coolant Through
Projection
100.00mm
Shank Type - Machining
Taper
Standards
ANSI, ISO, JIS B 6339
Balanced to RPM
G 6.3@15000 rpm
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 15.87mm, BT50, Shank Dia. 27.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.