Zoro Homepage

Chuck, Clamping HSK100A 50 SWN

  • Mfr # HSK100ASWN50110M

  • Zoro # G3754534


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Machine Side Dia.
3.144 in
Clamping Length
2.992 in
Torque (nm)
35
Clamp Screw ID Drive Size
6 mm
Gage Length
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ASWN50110M
Zoro #
G3754534
UPC #
4059782810815
Country of Origin
Slovenia

Dimensions

Machine Side Dia.
3.144 in
Clamping Length
2.992 in
Clamp Screw ID Drive Size
6 mm
Gage Length
4.33 in
Bore Diameter
1.968 in

Details

Item
Chuck
Torque (nm)
35

Description

Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.