Zoro Homepage

Chuck, Erick Tap Tc Bt40 Rc2 Rs2 M5-M

  • Mfr # BT40RC2094M

  • Zoro # G3755085


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
2.086 in
Shank Dia.
1.22 in
Gage Length
3.7 in
Tap Range
5/16 to 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40RC2094M
Zoro #
G3755085
UPC #
4059782143708
Country of Origin
Germany

Dimensions

Body Diameter
2.086 in
Shank Dia.
1.22 in
Gage Length
3.7 in

Details

Item
Chuck
Tap Range
5/16 to 7/8 in

Description

Chuck,Erick Tap Tc Bt40 Rc2 Rs2 M5-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.