Zoro Homepage

Chuck, HSK TAP CHRC TC HSK63A CHRC

  • Mfr # HSK63ACHRC1105M

  • Zoro # G3755681


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
1.535 in
Gage Length
4.133 in
Tap Range
#0 to 9/16 in
Shank Dia.
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63ACHRC1105M
Zoro #
G3755681
UPC #
4061779287814
Country of Origin
Germany

Dimensions

Body Diameter
1.535 in
Gage Length
4.133 in
Shank Dia.
0.748 in

Details

Item
Chuck
Tap Range
#0 to 9/16 in

Description

Chuck,HSK TAP CHRC TC HSK63A CHRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.