Zoro Homepage

Chuck, Hydraulic CV40 D050

  • Mfr # CV40HC050600

  • Zoro # G3583043


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Actuation Screw ID Drive Size
5 mm
Gage Length
6 in
Adjustment Range
0.394 in
Bore Diameter
1/2 in
Body Diameter
1.242 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40HC050600
Zoro #
G3583043
UPC #
4059782914896
Country of Origin
Slovenia

Dimensions

Actuation Screw ID Drive Size
5 mm
Gage Length
6 in
Bore Diameter
1/2 in
Body Diameter
1.242 in
Usable Length
3.937 in
Clamping Hole Length
1.417 in

Details

Item
Chuck
Adjustment Range
0.394 in

Description

Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.