Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck, Hydraulic CV40 D16

  • Mfr # CV40HC16M600

  • Zoro # G3583341


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Actuation Screw ID Drive Size
5 mm
Body Diameter
1.478 in
Clamping Hole Length
1.614 in
Usable Length
3.937 in
Adjustment Range
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV40HC16M600
Zoro #
G3583341
UPC #
4059782917200
Country of Origin
Slovenia

Dimensions

Actuation Screw ID Drive Size
5 mm
Body Diameter
1.478 in
Clamping Hole Length
1.614 in
Usable Length
3.937 in
Bore Diameter
0.630 in
Gage Length
6 in

Details

Item
Chuck
Adjustment Range
0.394 in

Description

Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.