Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chuck, Sleeve Milling Bearing

  • Mfr # 75SMC0188

  • Zoro # G3757860


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
Bore Diameter
3/16 in
Clamping Length
0.9843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75SMC0188
Zoro #
G3757860
UPC #
4059782059191
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/4 in
Bore Diameter
3/16 in
Clamping Length
0.9843 in

Details

Item
Milling Chuck Sleeve

Description

Chuck,Sleeve Milling Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.