Zoro Homepage

Chuck, Sleeve Milling Bearing REDUCING

  • Mfr # 32SMC100M

  • Zoro # G3755742


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.259 in
Clamping Length
1.496 in
Bore Dia.
0.3937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32SMC100M
Zoro #
G3755742
UPC #
4059782060838
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1.259 in
Clamping Length
1.496 in
Bore Dia.
0.3937 in

Details

Item
Milling Chuck Sleeve

Description

Chuck,Sleeve Milling Bearing REDUCING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.