Zoro Homepage

COLLET CHUCK BT30 25ER 1-16

  • Mfr # BT30ER25060M

  • Zoro # G3773005


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
BT30
Overall Length
108 13/32 mm
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30ER25060M
Zoro #
G3773005
UPC #
4059782124691
Country of Origin
India

Dimensions

Dimension Type
Fractional Inch
Taper Size
BT30
Overall Length
108 13/32 mm
Shank Dia.
2 3/4 in
Bore Depth
40 mm
Nose Dia.
42.00 mm
Nut Dia.
42.00mm
Shank Thread Size
M12
Head Dia.
1-1/2"
Shank Diameter
2.75 in
Nut Diameter
42 mm

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 60 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.