Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET CHUCK BT30 32ER 2-32

  • Mfr # BT30ER32070M

  • Zoro # G3591872


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
118 13/32 mm
Taper Size
BT30
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT30ER32070M
Zoro #
G3591872
UPC #
4059782131705
Country of Origin
India

Dimensions

Dimension Type
Fractional Inch
Overall Length
118 13/32 mm
Taper Size
BT30
Shank Dia.
3.8000 in
Nose Dia.
50.00 mm
Bore Depth
46 mm
Nut Dia.
50.00mm
Shank Thread Size
M12
Head Dia.
1.8800"
Nut Diameter
50 mm
Shank Diameter
3.8 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
70 mm
For Use With
All Face Mills
Material
High Speed Steel
Coolant Fed
Coolant Through
Standards
DIN 6499, JIS B 6339
ANSI Code
BT30ER32070M
Features
Grip 2:1
Coolant Hole Shape
Round
Shank Type - Machining
Cylindrical
Material - Machining
High Speed Steel
Application
Drilling
For Shank Type
Cylindrical
Number of Coolant Holes
2
Cutting Direction
Neutral
Compatible Collet Series
ER32
Compatible Collet Wrench
All Face Mills

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 70 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.