Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET CHUCK BT40 25ER 1-16

  • Mfr # BT40BER25070M

  • Zoro # G3590000


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
135 13/32 mm
Taper Size
BT40
Shank Dia.
3.8000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BER25070M
Zoro #
G3590000
UPC #
4059782112483
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
135 13/32 mm
Taper Size
BT40
Shank Dia.
3.8000 in
Bore Depth
40 mm
Nose Dia.
42.00 mm
Nut Dia.
42.00mm
Shank Thread Size
M16
Head Dia.
1.8800"
Shank Diameter
3.8 in
Nut Diameter
42 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
70 mm
For Use With
All Face Mills
Material
High Speed Steel
Coolant Fed
Coolant Through
Standards
DIN 6499, JIS B 6339
ANSI Code
BT40BER25070M
Features
Grip 2:1
Coolant Hole Shape
Round
Material - Machining
High Speed Steel
Shank Type - Machining
Cylindrical
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 70 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.