Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET CHUCK BT40 32ER 2-32

  • Mfr # BT40BER32120M

  • Zoro # G3591504


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Overall Length
185 13/32 mm
Taper Size
BT40
Collet Series
ER32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BER32120M
Zoro #
G3591504
UPC #
4059782115309
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
185 13/32 mm
Taper Size
BT40
Shank Dia.
3.8000 in
Bore Depth
46 mm
Nut Dia.
50.00mm
Nose Dia.
50.00 mm
Shank Thread Size
M16
Head Dia.
1.8800"
Shank Diameter
3.8 in
Nut Diameter
50 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
120 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
Standards
DIN 6499, JIS B 6339
ANSI Code
BT40BER32120M
Features
Grip 2:1
Shank Type - Machining
Cylindrical
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Number of Coolant Holes
2
For Shank Type
Cylindrical
Application
Drilling
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 120 mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.