Zoro Homepage

COLLET CHUCK BT50 40ER 3-26

  • Mfr # BT50BER40080M

  • Zoro # G3589431


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Taper Size
BT50
Overall Length
181 51/64 mm
Shank Dia.
1.6900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50BER40080M
Zoro #
G3589431
UPC #
4059782114517
Country of Origin
Germany

Dimensions

Dimension Type
Fractional Inch
Taper Size
BT50
Overall Length
181 51/64 mm
Shank Dia.
1.6900 in
Bore Depth
52 mm
Nut Dia.
63.00mm
Nose Dia.
63.00 mm
Shank Thread Size
M24
Head Dia.
0.8800"
Nut Diameter
63 mm
Shank Diameter
1.69 in

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 80 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.