Zoro Homepage

Collet Chuck, DA180, Taper Shank

  • Mfr # DV40BER25120M

  • Zoro # G3772439


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Taper
Overall Length
188 1/4 mm
Taper Size
DV40
Shank Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV40BER25120M
Zoro #
G3772439
UPC #
4059782122291
Country of Origin
India

Dimensions

Dimension Type
Fractional Inch
Overall Length
188 1/4 mm
Taper Size
DV40
Shank Dia.
1 3/4 in
Nose Dia.
42.00 mm
Shank Diameter
1.75 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
120 mm
Coolant Fed
Coolant Through
ANSI Code
DV40BER25120M
Standards
DIN 6499, DIN 69871
Features
Grip (2:1 Advantage)
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size DV40, Projection 120 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.