Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Erickson Collet Chuck, ER25, Taper Shank BT30TG075075M

Collet Chuck, ER25, Taper Shank (Discontinued)

  • Mfr # BT30TG075075M
  • Zoro # G3588619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT30TG075075M
Zoro #
G3588619
UPC #
4059782131682
Country of Origin
Multiple

Dimensions

Dimension Type
Fractional Inch
Taper Size
BT30
Overall Length
123 13/32 mm
Shank Dia.
1 1/4 in
Nose Dia.
50.00 mm
Shank Diameter
1.25 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
TG75
Projection
75 mm
For Use With
TG Single Angle Collets
Coolant Fed
Coolant Through
Features
Tremendous Grip (3:1 Advantage)
ANSI Code
BT30TG075075M
Standards
JIS B 6339
Cutting Direction
Neutral
Compatible Collet Series
TG75
Compatible Collet Wrench
TG Single Angle Collets

Description

Collet Chuck, Taper Size BT30, Projection 75 mm, TG75

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.