Collet Chuck, ER25, Taper Shank
Mfr # DV50BER40150M
Zoro # G3772445
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Shank Type
Taper
Overall Length
251 19/32 mm
Taper Size
DV50
Shank Dia.
2 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DV50BER40150M
Zoro #
G3772445
UPC #
4059782121874
Country of Origin
Slovenia
Dimensions
Dimension Type
Fractional Inch
Overall Length
251 19/32 mm
Taper Size
DV50
Shank Dia.
2 3/4 in
Nose Dia.
63.00 mm
Shank Diameter
2.75 in
Details
Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Projection
150 mm
Coolant Fed
Coolant Through
ANSI Code
DV50BER40150M
Features
Grip (2:1 Advantage)
Standards
DIN 6499, DIN 69871
Cutting Direction
Neutral
Compatible Collet Series
ER40
Description
Collet Chuck, Taper Size DV50, Projection 150 mm, ER40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.