Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET CHUCK EXTENSION SLIMLINE

  • Mfr # SS250ER20190M

  • Zoro # G3773330


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Dimension Type
Metric
Taper Size
SS160
Overall Length
190 mm
Shank Dia.
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS250ER20190M
Zoro #
G3773330
UPC #
4059782120266
Country of Origin
United Kingdom

Dimensions

Dimension Type
Metric
Taper Size
SS160
Overall Length
190 mm
Shank Dia.
25.00mm
Nut Dia.
28.00mm
Nose Dia.
28.00 mm
Bore Depth
36 mm
Head Dia.
0.8800"
Shank Diameter
25 mm
Nut Diameter
28 mm

Details

Item
Collet Chuck
Shank Type
Straight
Collet Series
ER20
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.5000"
Projection
1.5 in
For Use With
All Face Mills
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Grip 2:1
Shank Type - Machining
Straight
ANSI Code
SS160ER11132M
Standards
DIN 6499
Coolant Hole Shape
Round
Material - Machining
High Speed Steel
Application
Drilling
For Shank Type
Cylindrical
Number of Coolant Holes
2
Cutting Direction
Neutral
Compatible Collet Series
ER20
Compatible Collet Wrench
All Face Mills

Description

Collet Chuck, Taper Size SS160, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 1.5 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.