Zoro Homepage

Collet Chuck, GER32, Taper Shank

  • Mfr # HSK100ASYTER20102M

  • Zoro # G3591942


product price: $1,740.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Taper
Overall Length
155 19/32 mm
Taper Size
HSK100
Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100ASYTER20102M
Zoro #
G3591942
UPC #
4050839846733
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Overall Length
155 19/32 mm
Taper Size
HSK100
Shank Dia.
100.00 mm
Nose Dia.
34.00 mm
Shank Diameter
100 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Projection
105.6 mm
Coolant Fed
Coolant Through
ANSI Code
HSK100ASYTER20102M
Standards
DIN 69893 Form A
Cutting Direction
Neutral
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size HSK100, Projection 105.6 mm, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.