Zoro Homepage

Collet, DA100, 11/64

  • Mfr # 100DA0172

  • Zoro # G3590664


product price: $44.95
/ea

Key Features

Collet Series
DA100
Overall Length
1-7/16 in
Coolant Fed
Non-Coolant Through
Measurement System
Inch
For Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100DA0172
Zoro #
G3590664
UPC #
4059782168497
Country of Origin
India

Dimensions

Overall Length
1-7/16 in
Head Dia.
0.7690 in
Max. Bore Dia.
0.7690 in
Max. Body Dia.
11/64 in
Min. Size
9/64 in
Clamping Hole Length
0.9240 in

Details

Item
Collet
Collet Series
DA100
Range
0.1719"-0.1406"
Coolant Fed
Non-Coolant Through
Measurement System
Inch
For Shank Type
Straight
Number of Slots
2
Collet Type
Standard
Features
Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
TIR Max.
0.0010 in
Face Shape
Round
Bore Shape
Round

Description

Collet, DA100, Round, Overall Length 1-7/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.