Zoro Homepage

Collet, DA100, 21/64

  • Mfr # 100DA0328

  • Zoro # G3771669


product price: $25.55
/ea

Key Features

Collet Series
DA100
Overall Length
1-7/16 in
Coolant Fed
Non-Coolant Through
Face Shape
Round
Features
Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100DA0328
Zoro #
G3771669
UPC #
4059782183551
Country of Origin
India

Dimensions

Overall Length
1-7/16 in
Clamping Hole Length
1.4380 in
Max. Body Dia.
21/64 in
Head Dia.
0.7690 in
Min. Size
0.2970 in
Max. Bore Dia.
0.7690 in

Details

Item
Collet
Collet Series
DA100
Range
0.3280"-0.2970"
Coolant Fed
Non-Coolant Through
Face Shape
Round
Features
Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Collet Type
Standard
Number of Slots
2
TIR Max.
0.0010 in
Measurement System
Inch
For Shank Type
Straight
Bore Shape
Round

Description

Collet, DA100, Round, Overall Length 1-7/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.