Shop ERICKSON
See all product information
Create Account
Collet, DA180, 23/64
- Mfr # 180DA0359
- Zoro # G3774119
product price:Â
$
30.89
/ea
Key Features
Collet Series
DA180
Overall Length
1-5/8 in
Coolant Fed
Non-Coolant Through
Face Shape
Round
Min. Size
21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180DA0359
- Zoro #
- G3774119
- UPC #
- 4059782183346
- Country of Origin
- India
- Item
- Collet
- Collet Series
- DA180
- Range
- 0.3594"-0.3281"
- Coolant Fed
- Non-Coolant Through
- Face Shape
- Round
- Features
- Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
- For Shank Type
- Straight
- Number of Slots
- 2
- Measurement System
- Inch
- TIR Max.
- 0.0010 in
- Collet Type
- Standard
- Bore Shape
- Round
Dimensions
- Overall Length
- 1-5/8 in
- Min. Size
- 21/64 in
- Clamping Hole Length
- 1-5/8 in
- Max. Body Dia.
- 23/64 in
- Head Dia.
- 1.0350 in
- Max. Bore Dia.
- 1.0350 in
- Wire Rope Length
- 1-5/8 in
- Length
- 1-5/8 in
- Fits Chest Size
- Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Description
Collet, DA180, Round, Overall Length 1-5/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.