Collet, DA180, 25/64
Mfr # 180DA0391
Zoro # G3775132
product price: $34.69
/eaKey Features
Collet Series
DA180
Overall Length
1-5/8 in
Coolant Fed
Non-Coolant Through
Number of Slots
2
For Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180DA0391
Zoro #
G3775132
UPC #
4059782183018
Country of Origin
India
Dimensions
Overall Length
1-5/8 in
Max. Bore Dia.
1.0350 in
Min. Size
23/64 in
Clamping Hole Length
1-5/8 in
Max. Body Dia.
25/64 in
Head Dia.
1.0350 in
Details
Item
Collet
Collet Series
DA180
Range
0.3906"-0.3594"
Coolant Fed
Non-Coolant Through
Number of Slots
2
For Shank Type
Straight
Face Shape
Round
Collet Type
Standard
TIR Max.
0.0010 in
Measurement System
Inch
Features
Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Bore Shape
Round
Description
Collet, DA180, Round, Overall Length 1-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.