Zoro Homepage

Collet, DA180, 5/32

  • Mfr # 180DA0156

  • Zoro # G3771650


product price: $60.65
/ea

Key Features

Collet Series
DA180
Overall Length
1-5/8 in
Coolant Fed
Non-Coolant Through
For Shank Type
Straight
Min. Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180DA0156
Zoro #
G3771650
UPC #
4059782186187
Country of Origin
India

Dimensions

Overall Length
1-5/8 in
Min. Size
1/8 in
Max. Body Dia.
5/32 in
Max. Bore Dia.
1.0350 in
Clamping Hole Length
0.7220 in
Head Dia.
1.0350 in

Details

Item
Collet
Collet Series
DA180
Range
0.1563"-0.1250"
Coolant Fed
Non-Coolant Through
For Shank Type
Straight
TIR Max.
0.0010 in
Number of Slots
2
Measurement System
Inch
Collet Type
Standard
Features
Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Face Shape
Round
Bore Shape
Round

Description

Collet, DA180, Round, Overall Length 1-5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.