Zoro Homepage

Collet, DA180, 6.50mm

  • Mfr # 180DA065M

  • Zoro # G3769569


product price: $27.25
/ea

Key Features

Collet Series
DA180
Overall Length
41.28mm
Coolant Fed
Non-Coolant Through
Number of Slots
2
Max. Body Dia.
6.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180DA065M
Zoro #
G3769569
UPC #
4059782188853
Country of Origin
India

Dimensions

Overall Length
41.28mm
Max. Body Dia.
6.50mm
Head Dia.
26.29mm
Max. Bore Dia.
26.29mm
Min. Size
0.2244 in
Clamping Hole Length
23.60mm

Details

Item
Collet
Collet Series
DA180
Range
0.2559"-0.2244"
Coolant Fed
Non-Coolant Through
Number of Slots
2
For Shank Type
Straight
TIR Max.
0.025mm
Face Shape
Round
Collet Type
Standard
Measurement System
Metric
Features
Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Bore Shape
Round

Description

Collet, DA180, Round, Overall Length 41.28mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.