Zoro Homepage

Collet, DA200, 1/16

  • Mfr # 200DA0062

  • Zoro # G3774545


product price: $44.99
/ea

Key Features

Collet Series
DA200
Overall Length
1-3/16 in
Coolant Fed
Non-Coolant Through
Max. Body Dia.
1/16 in
Min. Size
0.0313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200DA0062
Zoro #
G3774545
UPC #
4059782187382
Country of Origin
India

Dimensions

Overall Length
1-3/16 in
Max. Body Dia.
1/16 in
Min. Size
0.0313 in
Head Dia.
0.5390 in
Clamping Hole Length
1/2 in
Max. Bore Dia.
0.5390 in

Details

Item
Collet
Collet Series
DA200
Range
0.0625"-0.0313"
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Features
Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Number of Slots
2
For Shank Type
Straight
TIR Max.
0.0010 in
Measurement System
Inch
Bore Shape
Round

Description

Collet, DA200, Round, Overall Length 1-3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.