Zoro Homepage

Collet, DA200, 2.50mm

  • Mfr # 200DA025M

  • Zoro # G3775893


product price: $44.35
/ea

Key Features

Collet Series
DA200
Overall Length
30.16mm
Coolant Fed
Non-Coolant Through
Min. Size
0.0669 in
For Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200DA025M
Zoro #
G3775893
UPC #
4059782130524
Country of Origin
India

Dimensions

Overall Length
30.16mm
Min. Size
0.0669 in
Head Dia.
13.69mm
Max. Bore Dia.
13.69mm
Max. Body Dia.
2.50mm
Clamping Hole Length
26.40mm

Details

Item
Collet
Collet Series
DA200
Range
0.0984"-0.0669"
Coolant Fed
Non-Coolant Through
For Shank Type
Straight
Measurement System
Metric
Collet Type
Standard
Face Shape
Round
Features
Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Number of Slots
2
TIR Max.
0.025mm
Bore Shape
Round

Description

Collet, DA200, Round, Overall Length 30.16mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.