Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Erickson Collet, DA200, 5.00mm 200DA050M

Collet, DA200, 5.00mm (Discontinued)

  • Mfr # 200DA050M
  • Zoro # G3770494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200DA050M
Zoro #
G3770494
UPC #
4059782191068
Country of Origin
India

Dimensions

Overall Length
30.16mm
Clamping Hole Length
23.60mm
Max. Body Dia.
5.00mm
Head Dia.
13.69mm
Max. Bore Dia.
13.69mm
Min. Size
0.1654 in

Details

Item
Collet
Collet Series
DA200
Range
0.1969"-0.1654"
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Features
Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
TIR Max.
0.025mm
For Shank Type
Straight
Face Shape
Round
Number of Slots
2
Collet Type
Standard
Bore Shape
Round

Description

Collet, DA200, Round, Overall Length 30.16mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.