Zoro Homepage

Collet, DA200, 7/32

  • Mfr # 200DA0219

  • Zoro # G3771361


product price: $23.89
/ea

Key Features

Collet Series
DA200
Overall Length
1-3/16 in
Coolant Fed
Non-Coolant Through
Number of Slots
2
Features
Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200DA0219
Zoro #
G3771361
UPC #
4059782185289
Country of Origin
India

Dimensions

Overall Length
1-3/16 in
Max. Bore Dia.
0.5390 in
Clamping Hole Length
1-3/16 in
Max. Body Dia.
7/32 in
Min. Size
3/16 in
Head Dia.
0.5390 in

Details

Item
Collet
Collet Series
DA200
Range
0.2188"-0.1875"
Coolant Fed
Non-Coolant Through
Number of Slots
2
Features
Double-Angle Collet, For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
For Shank Type
Straight
TIR Max.
0.0010 in
Measurement System
Inch
Collet Type
Standard
Face Shape
Round
Bore Shape
Round

Description

Collet, DA200, Round, Overall Length 1-3/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.