Zoro Homepage

Collet, DA300, 1.00mm

  • Mfr # 300DA010M

  • Zoro # G3591699


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Collet Series
DA300
Overall Length
25.40mm
Coolant Fed
Non-Coolant Through
TIR Max.
0.025mm
For Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300DA010M
Zoro #
G3591699
UPC #
4059782118485
Country of Origin
India

Dimensions

Overall Length
25.40mm
Max. Bore Dia.
9.53mm
Max. Body Dia.
1.00mm
Clamping Hole Length
21.20mm
Head Dia.
9.53mm

Details

Item
Collet
Collet Series
DA300
Range
0.0394"-0.0079"
Coolant Fed
Non-Coolant Through
TIR Max.
0.025mm
For Shank Type
Straight
Number of Slots
2
Collet Type
Standard
Face Shape
Round
Features
For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
Measurement System
Metric
Bore Shape
Round

Description

Collet, DA300, Round, Overall Length 25.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.