Zoro Homepage

Collet, DA300, 5/32

  • Mfr # 300DA0156

  • Zoro # G3774441


product price: $22.59
/ea

Key Features

Collet Series
DA300
Overall Length
1 in
Coolant Fed
Non-Coolant Through
Features
For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
TIR Max.
0.0010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300DA0156
Zoro #
G3774441
UPC #
4059782186125
Country of Origin
India

Dimensions

Overall Length
1 in
Max. Body Dia.
5/32 in
Clamping Hole Length
1 in
Min. Size
1/8 in
Head Dia.
3/8 in
Max. Bore Dia.
3/8 in

Details

Item
Collet
Collet Series
DA300
Range
0.1563"-0.1250"
Coolant Fed
Non-Coolant Through
Features
For Bonded Collet DAC Only - Rubber-Filled Slots Seal Collet for Coolant-Fed Tool Applications, Provides 1:1 Grip for Most Drilling, Reaming, and Tapping Applications
TIR Max.
0.0010 in
For Shank Type
Straight
Face Shape
Round
Measurement System
Inch
Number of Slots
2
Collet Type
Standard
Bore Shape
Round

Description

Collet, DA300, Round, Overall Length 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.