COLLET ER 32 20
Mfr # 32ER200M
Zoro # G3591881
product price: $64.99
/eaKey Features
Collet Series
ER32
Overall Length
40.00mm
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32ER200M
Zoro #
G3591881
UPC #
4059782144682
Country of Origin
China
Dimensions
Overall Length
40.00mm
Max. Body Dia.
33.00mm
Max. Bore Dia.
33.00mm
Head Dia.
33.00mm
Clamping Hole Length
40.00mm
Size Increments
1.00mm
Overall Width
28.3000"
Details
Item
Collets
Collet Series
ER32
Range
0.7880"-0.7480"
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
For Shank Type
Cylindrical
Taper Angle
16 Degrees
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
Collet Type
Standard
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 40.00mm, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.