Zoro Homepage

COLLET ER 32 5

  • Mfr # 32ER050M

  • Zoro # G3590420


product price: $64.99
/ea

Key Features

Collet Series
ER32
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Overall Length
40.00mm
Coolant Fed
Non-Coolant Through
Clamping Hole Length
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32ER050M
Zoro #
G3590420
UPC #
4059782144521
Country of Origin
Switzerland

Dimensions

Overall Length
40.00mm
Clamping Hole Length
25.00mm
Max. Body Dia.
33.00mm
Max. Bore Dia.
33.00mm
Head Dia.
33.00mm
Size Increments
1.00mm
Overall Width
28"

Details

Item
Collets
Collet Series
ER32
Range
0.1970"-0.1580"
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
Standard
Taper Angle
16 Degrees
For Shank Type
Cylindrical
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Number of Slots
8
Measurement System
Metric
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER32, Round, Max. Size Not Applicable, Overall Length 40.00mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.