COLLET ER 32 6
Mfr # 32ER060M
Zoro # G3771684
product price: $64.99
/eaKey Features
Collet Series
ER32
Overall Length
40.00mm
Coolant Fed
Non-Coolant Through
Clamping Hole Length
25.00mm
For Shank Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32ER060M
Zoro #
G3771684
UPC #
4059782146273
Country of Origin
Switzerland
Dimensions
Overall Length
40.00mm
Clamping Hole Length
25.00mm
Max. Body Dia.
33.00mm
Max. Bore Dia.
33.00mm
Head Dia.
33.00mm
Size Increments
1.00mm
Overall Depth
79-7/8"
Details
Item
Collets
Collet Series
ER32
Range
0.2360"-0.1970"
Coolant Fed
Non-Coolant Through
For Shank Type
Cylindrical
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Number of Slots
8
Standards
ANSI, DIN 6499 Class 2, ISO
Measurement System
Metric
Face Shape
Round
Taper Angle
16 Degrees
Collet Type
Standard
Color
Silver
Compatible with Product Type
ER Collet Chucks
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Description
Collets, ER32, Round, Max. Size Not Applicable, Overall Length 40.00mm, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.