Collet, ER11, 4.00mm
Mfr # 11ER040M
Zoro # G3591531
product price: $53.79
/eaKey Features
Collet Series
ER11
Overall Length
18.00mm
Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Face Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11ER040M
Zoro #
G3591531
UPC #
4059782162822
Country of Origin
Switzerland
Dimensions
Overall Length
18.00mm
Max. Body Dia.
11.50mm
Max. Bore Dia.
11.50mm
Head Dia.
11.50mm
Clamping Hole Length
18.00mm
Size Increments
0.50mm
Details
Item
Collets
Collet Series
ER11
Range
0.1575"-0.1378"
Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Face Shape
Round
Measurement System
Metric
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
For Shank Type
Cylindrical
Collet Type
Standard
Taper Angle
16 Degrees
Compatible with Product Type
ER Collet Chucks
Color
Silver
ANSI Code
MDJNL 20-4D
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Description
Collets, ER11, Round, Max. Size Not Applicable, Overall Length 18.00mm, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.