Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet, ER11, 5.50mm

  • Mfr # 11ER055M

  • Zoro # G3591452


product price: $53.79
/ea

Key Features

Collet Series
ER11
Overall Length
18.00mm
Coolant Fed
Non-Coolant Through
Number of Slots
8
Head Dia.
11.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11ER055M
Zoro #
G3591452
UPC #
4059782162761
Country of Origin
Switzerland

Dimensions

Overall Length
18.00mm
Head Dia.
11.50mm
Max. Bore Dia.
11.50mm
Max. Body Dia.
11.50mm
Clamping Hole Length
18.00mm
Size Increments
0.50mm

Details

Item
Collets
Collet Series
ER11
Range
0.2165"-0.1969"
Coolant Fed
Non-Coolant Through
Number of Slots
8
Measurement System
Metric
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Face Shape
Round
Collet Type
Standard
Standards
ANSI, DIN 6499 Class 2, ISO
For Shank Type
Cylindrical
Taper Angle
16 Degrees
Color
Silver
Compatible with Product Type
ER Collet Chucks
ANSI Code
MVJNL 12-3B
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collets, ER11, Round, Max. Size Not Applicable, Overall Length 18.00mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.