Zoro Homepage

Collet, ER11, 6.50mm

  • Mfr # 11ER065M

  • Zoro # G3588180


product price: $53.79
/ea

Key Features

Collet Series
ER11
Overall Length
18.00mm
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Taper Angle
16 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11ER065M
Zoro #
G3588180
UPC #
4059782162723
Country of Origin
Switzerland

Dimensions

Overall Length
18.00mm
Max. Bore Dia.
11.50mm
Clamping Hole Length
18.00mm
Head Dia.
11.50mm
Max. Body Dia.
11.50mm
Size Increments
0.50mm

Details

Item
Collets
Collet Series
ER11
Range
0.2559"-0.2362"
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Taper Angle
16 Degrees
Face Shape
Round
Number of Slots
8
Measurement System
Metric
For Shank Type
Cylindrical
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Standards
ANSI, DIN 6499 Class 2, ISO
Color
Silver
Compatible with Product Type
ER Collet Chucks
ANSI Code
MVJNL 20-4D
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER11, Round, Max. Size Not Applicable, Overall Length 18.00mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.