Zoro Homepage

Collet, ER11, 7.00mm

  • Mfr # 11ER070M

  • Zoro # G3590509


product price: $53.79
/ea

Key Features

Collet Series
ER11
Overall Length
18.00mm
Coolant Fed
Non-Coolant Through
Head Dia.
11.50mm
Max. Body Dia.
11.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11ER070M
Zoro #
G3590509
UPC #
4059782162709
Country of Origin
Switzerland

Dimensions

Overall Length
18.00mm
Head Dia.
11.50mm
Max. Body Dia.
11.50mm
Max. Bore Dia.
11.50mm
Clamping Hole Length
18.00mm
Size Increments
0.50mm

Details

Item
Collets
Collet Series
ER11
Range
0.2756"-0.2559"
Coolant Fed
Non-Coolant Through
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Taper Angle
16 Degrees
Face Shape
Round
For Shank Type
Cylindrical
Measurement System
Metric
Number of Slots
8
Collet Type
Standard
Standards
ANSI, DIN 6499 Class 2, ISO
Color
Silver
Compatible with Product Type
ER Collet Chucks
ANSI Code
MVJNR 12-3B
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER11, Round, Max. Size Not Applicable, Overall Length 18.00mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.