Zoro Homepage

COLLET ER16 5.5

  • Mfr # 16ER055M

  • Zoro # G3590892


product price: $52.59
/ea

Key Features

Collet Series
ER16
Overall Length
27.50mm
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
Max. Bore Dia.
17.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16ER055M
Zoro #
G3590892
UPC #
4059782145931
Country of Origin
Switzerland

Dimensions

Overall Length
27.50mm
Max. Bore Dia.
17.00mm
Max. Body Dia.
17.00mm
Head Dia.
17.00mm
Clamping Hole Length
17.50mm
Size Increments
1.00mm
Overall Depth
52"

Details

Item
Collets
Collet Series
ER16
Range
0.2170"-0.1770"
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
Measurement System
Metric
For Shank Type
Cylindrical
Face Shape
Round
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
Collet Type
Standard
Compatible with Product Type
ER Collet Chucks
Color
Silver
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collets, ER16, Round, Max. Size Not Applicable, Overall Length 27.50mm, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.