COLLET ER16 6
Mfr # 16ER060M
Zoro # G3589824
product price: $52.59
/eaKey Features
Collet Series
ER16
Overall Length
27.50mm
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16ER060M
Zoro #
G3589824
UPC #
4059782144705
Country of Origin
Switzerland
Dimensions
Overall Length
27.50mm
Max. Bore Dia.
17.00mm
Max. Body Dia.
17.00mm
Head Dia.
17.00mm
Clamping Hole Length
27.50mm
Size Increments
1.00mm
Overall Width
28.3000"
Details
Item
Collets
Collet Series
ER16
Range
0.2370"-0.1970"
Includes
Chuck Guard, Foot Brake, Two Speed Gearbox, Front Removable Chip Tray, Coolant System, Integrated Locking Tool Storage Cabinet in the Stand, Full Length Splash Guard, 6" 3-Jaw Chuck, Treading Dial Indicator, Coolant Pump, Metric Change Gears, LED Work Lamp
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Measurement System
Metric
For Shank Type
Cylindrical
Face Shape
Round
Taper Angle
16 Degrees
Number of Slots
8
Compatible with Product Type
ER Collet Chucks
Color
Silver
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Description
Collets, ER16, Round, Max. Size Not Applicable, Overall Length 27.50mm, ANSI, DIN 6499 Class 2, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.